Zoro Homepage

Fluorescent Linear Lamp, T8, Green

  • Mfr # F32T8/G/89ECCVG2

  • Zoro # G3785101


product price: $17.99
/ea
Sold in multiples of 36 for $647.64

Key Features

Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/G/89ECCVG2
Zoro #
G3785101
UPC #
043168159937
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Overall Length
48 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
Not Rated
Dimmable
No
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Primary Application
Specialty
Case Quantity
36
Bulb Designation
F32T8/G/89ECCVG2
Standards
Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
Yes
High Output
No
Light Appearance
No Rated Color Temp, Green
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
59 Degrees F
Color Tuning
No
Light Color
Green

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Temperature Not Rated, Light Technology Fluorescent, Shatter-Resistant Yes, Watts 32 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F32T8/G/89ECCVG2, Dimmable No, Light Color Green

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.