Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Neutral, 3500K

  • Mfr # F40T8/SPX35/CVG

  • Zoro # G3780655


product price: $25.95
/ea
Sold in multiples of 24 for $622.80

Key Features

Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40T8/SPX35/CVG
Zoro #
G3780655
UPC #
043168411318
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Nominal Length
5 ft
Overall Length
59-1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3500 K
Dimmable
No
Lumens
3,250 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Designation
F40T8/SPX35/CVG
High Output
No
Bulb Primary Application
Specialty
Light Appearance
3000 to 3999K, Warm White
CEE Certified
No
Case Quantity
24
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy Standards
Color Rendering Index
84
Shatter-Resistant
Yes
ANSI Code
1007-1
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 84, Color Temperature 3500K, Lumens 3,250 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant Yes, Watts 40 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1007-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 59 1/2 in, Rated Life 20,000 hr, Trade Number F40T8/SPX35/CVG

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.