Zoro Homepage

Fluorescent Linear Lamp, T8, Neutral, 3500K

  • Mfr # F58T8/835PLYLXLR

  • Zoro # G3783132


product price: $14.59
/ea
Sold in multiples of 25 for $364.75

Key Features

Voltage
120V AC
Watts
58 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F58T8/835PLYLXLR
Zoro #
G3783132
UPC #
043168401203
Country of Origin
Multiple

Dimensions

Overall Length
60 in
Bulb Dia.
1 in
Nominal Length
5 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
58 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3500 K
Dimmable
No
Lumens
4,940 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Designation
F58T8/835PLYLXLR
Standards
Meets 2012 Lighting Legislation Energy Standards
Case Quantity
25
Light Appearance
3000 to 3999K, Warm White
Shatter-Resistant
No
Bulb Primary Application
Cooler/Freezer
High Output
No
Color Rendering Index
85
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 4,940 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 58 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 60 in, Rated Life 20,000 hr, Trade Number F58T8/835PLYLXLR, Bulb Dia. 1 in, Dimmable No

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.