Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Warm, 3000K

  • Mfr # F17T8/XL/SPX30ECO

  • Zoro # G3782046


product price: $6.15
/ea
Sold in multiples of 24 for $147.60

Key Features

Voltage
120V AC
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F17T8/XL/SPX30ECO
Zoro #
G3782046
UPC #
043168154819
Country of Origin
United States

Dimensions

Overall Length
23-3/4 in
Bulb Dia.
1-1/8 in
Nominal Length
2 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
Dimmable
No
Lumens
1,350 lm
Rated Life
45,000 hr
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
CEE Certified
No
High Output
No
Bulb Designation
F17T8/XL/SPX30/ECO
Case Quantity
24
Color Rendering Index
86
Light Appearance
(3000K & Under) Warm White
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-22 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 86, Color Temperature 3000K, Lumens 1,350 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 23 3/4 in, Rated Life 45,000 hr, Trade Number F17T8/XL/SPX30/ECO, Bulb Dia. 1 1/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.