Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Warm, 3000K

  • Mfr # F25T8/XL/SP30/ECO

  • Zoro # G3780917


product price: $5.89
/ea
Sold in multiples of 24 for $141.36

Key Features

Voltage
120V AC
Watts
25 W
Bulb Shape
T8
Dimmable
No
Rated Life
45,000 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F25T8/XL/SP30/ECO
Zoro #
G3780917
UPC #
043168154864
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Overall Length
36 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
Dimmable
No
Lumens
2,080 lm
Rated Life
45,000 hr.
Light Technology
Fluorescent
Color Rendering Index
78
Light Appearance
3000 to 3999K, Warm White
High Output
Yes
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
F25T8/XL/SP30/ECO
Case Quantity
24
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-22 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 78, Color Temperature 3000K, Lumens 2,080 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 25 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Instant, High Output Yes, Trade Number F25T8/XL/SP30/ECO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.