Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T8, Warm, 3000K

  • Mfr # F32T8/25W/SPX30/ECO

  • Zoro # G3784986


product price: $2.79
/ea
Sold in multiples of 36 for $100.44

Key Features

Voltage
120V AC
Watts
25 W
Bulb Shape
T8
Dimmable
No
Rated Life
55,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/25W/SPX30/ECO
Zoro #
G3784986
UPC #
043168721288
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Overall Length
48 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000K
Dimmable
No
Lumens
2,500 lm
Rated Life
55,000 hr
Light Technology
Fluorescent
Color Rendering Index
85
Shatter-Resistant
No
CEE Certified
Yes
Case Quantity
36
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Bulb Designation
F32T8/25W/SPX30/ECO
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
General Purpose
Light Appearance
3000 to 3999K, Warm White
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
60 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 85, Color Temperature 3000K, Lumens 2,500 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 25 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F32T8/25W/SPX30/ECO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.