Zoro Homepage

G E Lighting 272398 60W Equivalent A19 LED Light Bulb; Soft White - 2700K - Pack of 4

  • Mfr # 272398

  • Zoro # G003720001


product price: $37.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272398
Zoro #
G003720001
UPC #
043168524643
Country of Origin
China

Description

GE LED8DAGCSW9Q-2. This is an 8.5 W all glass A19 LED that's equivalent to a 60 W Incandescent. It has a medium base, 2700 Kelvin color temperature, is dimmable, with a CRI 90.The bulb is rated at 800 Lumens, and has a 15,000 hour rated life. The item is boxed as a 2 pack, and is Energy Star approved. CA Title 20 Compliant.

Features
  • Equivalent to a 60 w incandescent
  • It has a medium base
  • The bulb is rated at 800 Lumens, and has a 15,000 hour rated life
  • Energy Star approved
  • Pack of 4
Specifications
  • Brightness: 800 Lumens
  • Light appearance: 2700K (soft white). 60W Equivalent.
  • Energy used: 8.5-Watt (equivalent to a 60W standard incandescent light bulb)
  • Life hours: 10000 hours
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.