Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G E Lighting 272399 GE 8.5W A19 LED Bulb

  • Mfr # 272399

  • Zoro # G003718633


product price: $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272399
Zoro #
G003718633
UPC #
043168524728
Country of Origin
China

Description

GE LED8DAGCDL9Q-2. This is an 8.5 W A19 LED that's equivalent to a 60 W incandescent. It has a medium base, 5000 Kelvin color temperature, is dimmable with a CRI 90. It's rated at 800 lumens and has a 15,000 hour rated life. The item is boxed as a 2 pack and is Energy Star rated. CA Title 20 Compliant.

Features
  • Equivalent to a 60 watt incandescent
  • It has a medium base
  • It's rated at 800 lumens and has a 15,000 hour rated
  • Energy Star rated
Specifications
  • Wattage: 8.5 Watts
  • Bulb Shape: A19
  • Color Temperature: 5000 Kelvin
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.