Zoro Homepage

GE 10W SW A19 Bulb

  • Mfr # 47665

  • Zoro # G908217842


product price: $13.15
/ea

Key Features

Voltage
120
Watts
10
Color Temperature
2700
Lumens
760
Rated Life
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47665
Zoro #
G908217842
UPC #
43168476652
Country of Origin
China

Dimensions

Length
2.4

Details

Voltage
120
Watts
10
Color Temperature
2700
Lumens
760
Rated Life
10000
Light Technology
LED
Color Rendering Index
90

Description

GE, LED10ASW9CPGAR1, 10W, Soft White Light Color, Frosted, A19 Shape, LED Garage, Bulb, Equivalent To A 60W Incandescent, Medium Base, NonDimmable, 760 Lumens, 2,700 Kelvin Color Temperature, CRI80, 9 Year, 10,000 Hours Rated Life, MOL443, Boxed Can be used in enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.