Zoro Homepage

Ge 13W Wht 4K T8 Bulb

  • Mfr # 43129

  • Zoro # G607045562


product price: $26.89
/ea

Key Features

Bulb Shape
T8-U6
Color Temperature
4000 K
Dimmable
Dimmable
Lumens
1900 lm
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43129
Zoro #
G607045562
UPC #
43168431293
Country of Origin
China

Dimensions

Length
23.62 in
Height
8.86 in
Width
15.35 in

Details

Bulb Shape
T8-U6
Color Temperature
4000 K
Dimmable
Dimmable
Lumens
1900 lm
Color Rendering Index
80
Lumens Per Watt
146 lm
Average Light Bulb Life
50,000 hours
Bulb Technology
LED
LED Tube Type
Plastic
Lamp Count
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.