This item is Discontinued.

Current GE 18W Comp Fluo Bulb 97600

GE 18W Comp Fluo Bulb (Discontinued)

  • Mfr # 97600
  • Zoro # G808217867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97600
Zoro #
G808217867
UPC #
43168976008
Country of Origin
Hungary

Dimensions

Overall Length
5.8 in
Nominal Length
5.8 in

Details

Watts
18 W
Bulb Base Type
G24q-2
Bulb Shape
T4
Color Temperature
3500 Kelvin
Rated Life
17000 h
Light Technology
Compact Fluorescent
Color Rendering Index
82
Incandescent Wattage Equivalency
65 W
Bulb Minimum Starting Temperature
32 Degrees Fahrenheit

Description

GE, F18DBX835ECO4P, 18W, Plug In 4 Pin Double Biax Replacement Compact Fluorescent Bulb, G24Q2 Base, Nominal Length 58, 12,000 Hour, 1,200 Lumens, 3500 Kelvin Color Temperature, CRI82, Minimum Start Temperature 32 Degrees Fahrenheit, TCLP Compliant, Energy Star Rated, Boxed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.