Zoro Homepage

Ge 1W Wht T3 G4 Bulb

  • Mfr # 29003

  • Zoro # G906918017


product price: $18.65
/ea

Key Features

Voltage
120v
Watts
1W
Bulb Base Type
G4
Bulb Shape
T3
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29003
Zoro #
G906918017
UPC #
43168134354
Country of Origin
China

Details

Voltage
120v
Watts
1W
Bulb Base Type
G4
Bulb Shape
T3
Color Temperature
3000 K
Lumens
90 lm
Bulb Finish
White
Bulb Technology
LED
Light Color
Warm White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.