12.5W A19 Rough Service Lamp, 1600 Lumens, NON-Dimmable, 120-277V, 5000K, Wet/Enclosed Rated
- Mfr # RA19L1600C50-2C
- Zoro # G004991905
product price:
$
14.65
/ea
Sold in multiples of 6 for
$87.90
Key Features
Voltage
120V to 277V
Watts
12.5
Bulb Base Type
E26 (Medium)
Bulb Housing
Shatter-Resistant
Dimmable
Non-Dim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA19L1600C50-2C
- Zoro #
- G004991905
- UPC #
- 850004404430
- Country of Origin
- China
- Voltage
- 120V to 277V
- Watts
- 12.5
- Bulb Base Type
- E26 (Medium)
- Bulb Housing
- Shatter-Resistant
- Dimmable
- Non-Dim
- Lumens
- 1600
- Replaces
- 100W
- For Enclosed Fixtures
- Yes
- Rough Service
- Yes
- Bulb Operating Temp. Range
- -40°F to 120°F
- Standards
- cETLus
- Bulb Primary Application
- Rough Service
- Bulb Beam Angle
- Omnidirectional
- Light Color
- White
Dimensions
- Length
- 2.8
- Width
- 2.8
- Height
- 5.35
Description
120-277V Universal Voltage Shatter & Vibration Resistant A19 size NON-DIMMING lamp rated for Wet Locations and for Enclosed Fixtures. Ideal for Industrial sites, Boiler/Steam Rooms, Construction Sites, Cage Lights, Facility/Property Management, Marinas, Mines, Transportation Venues and Wet-rated environments. Special coated E26 screw base prevents corrosion in wet environments. Tested to 20G force to withstand vibration. Flicker-free and highly efficient. Exceptional EMC performance for less radio interference. Operating temperature range from -40°F to +120°F. Daylight 5000K CCT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.