Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE 2PK 55W A15C Bulb

  • Mfr # 41897

  • Zoro # G608249594


product price: $19.95
/ea
Sold in multiples of 2 for $39.90

Key Features

Voltage
120 volts
Watts
5.5 watts
Dimmable
Yes
Rated Life
15000 hours
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41897
Zoro #
G608249594
UPC #
43168418973
Country of Origin
China

Details

Voltage
120 volts
Watts
5.5 watts
Color Temperature
2700 kelvins
Dimmable
Yes
Lumens
500 lumens
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Color Rendering Index
90
Incandescent Wattage Equivalency
60 watts

Description

GE LED6DA15IGCSW9L2, 2 Pack, 55 watt, clear glass A15 with an intermediate base It is equivalent to a 60 watt incandescent The bulb provides 500 lumens and has a color temperature 2700 Kelvins With a CRI 90 , and an MOL 35 The bulb is dimmable , with a rated life of 15000 hours The bulb is restricted in the following states CA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.