Ge 2Pk 5.5W Sw Fan Bulb
Mfr # 24949
Zoro # G706941970
product price: $19.65
/eaKey Features
Voltage
120v
Watts
5.5W
Bulb Base Type
E12
Bulb Shape
A15
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24949
Zoro #
G706941970
UPC #
43168249492
Country of Origin
China
Dimensions
Length
3.9 in
Width
1.97 in
Details
Voltage
120v
Watts
5.5W
Bulb Base Type
E12
Bulb Shape
A15
Color Temperature
2700k
Dimmable
Dimmable
Lumens
500 lm
Average Light Bulb Life
15,000 hours
Color Rendering Index
90
Lumens Per Watt
90.9 lm
Housing Material
Glass
Light Color
Soft White
Bulb Finish
White
Bulb Technology
LED
Beam Spread
120°
Lamp Count
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.