Zoro Homepage

GE 2PK 60W YEL Bug Bulb

  • Mfr # 97495

  • Zoro # G208249574


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Voltage
120
Watts
60
Bulb Shape
A19
Dimmable
Yes
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97495
Zoro #
G208249574
UPC #
43168904025
Country of Origin
United States

Dimensions

Bulb Dia.
2.37 inches

Details

Voltage
120
Watts
60
Bulb Shape
A19
Dimmable
Yes
Lumens
550
Rated Life
1000 hours
Light Technology
Incandescent
Light Color
Yellow
Bulb Finish
Yellow

Description

GE, 60AY, 2 Pack, 60W, Yellow Bug Light Bulb, ALine A19, Maximum Overall Length 4716, Medium Base, 550 Lumens, 1000 Hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.