Shop All Fluorescent Linear Lamps
Current
Ge 40W Cw Circ Fluo
Mfr # 33893
Zoro # G306885148
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Primary Application Full Wattage, Garage & Basement
- Light Bulb Dia. 1.03 in
- Average Bulb Life 12,000 hours
- Width 16.75 in
- Bulb Shape T9
Product Information
- Brand Current
- MFR # 33893
- Zoro # G306885148
- UPC # 43168981002
- Country of Origin Japan
- Category Fluorescent Linear Lamps
Dimensions
Light Bulb Dia. | 1.03 in |
Width | 16.75 in |
Height | 16.85 in |
Max. Overall Bulb Length | 17.8 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- ILC Replacement for Kulka 583g (583G KULKA)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8588)
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-H5)
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/850/HO/ECO/IC (PKX 24))
- ILC Replacement for Ultravation Uvs-2036 replacement light bulb lamp (UVS-2036 ULTRAVATION)
- SUNSHINE LIGHTING Sunlite® F32T8/SP841 32W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30195-SU)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- ILC Replacement for Bulbrite F24t4/64k replacement light bulb lamp (F24T4/64K BULBRITE)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/E/841/ECO)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (20903)
- Current Fluorescent Linear Lamps