This item is Discontinued.

Current GE 4PK 8W Day A19 Bulb 99192

GE 4PK 8W Day A19 Bulb (Discontinued)

  • Mfr # 99192
  • Zoro # G108249438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99192
Zoro #
G108249438
UPC #
43168991926
Country of Origin
China

Description

GE, LED8AGDL4PK, 8W, Daylight Light Color, White Bulb Color, A19 Shape, Classic ShapeLED Light Bulb, Equivalent To A 60W Incandescent, Medium Base, NonDimmable, 760 Lumens, 5000 Kelvin Color Temperature, CRI 80, 9 Year, 10,000 Hours Rated Life, MOL 443, All Glass, Boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.