Zoro Homepage

GE 6PK 95W Smart Bulb

  • Mfr # 93129716

  • Zoro # G908213707


product price: $65.49
/ea

Key Features

Watts
9
Dimmable
Yes
Lumens
800
Rated Life
15000 hours
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129716
Zoro #
G908213707
UPC #
043168540346
Country of Origin
China

Details

Watts
9
Bulb Base Type
Medium base
Dimmable
Yes
Lumens
800
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
90
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
60 watt

Description

GE Cync CPLGSTDBLW1STCLEDA199CD11, 6 Pack This is a 95 watt, plastic A19 with a medium base It is equivalent to a 60 watt incandescent The bulb provides 800 lumens and has the option to chose full colors as well as tunable white With a CRI 90 , and an MOL 443 The bulb is dimmable wsmart plug with a rated life of 15000 hours Frosted, direct connect, tunable white lights as well as millions of colors, smart plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.