This item is Discontinued.

Current GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb F13TBX/830/A/ECO

GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (Discontinued)

  • Mfr # F13TBX/830/A/ECO
  • Zoro # G3202421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F13TBX/830/A/ECO
Zoro #
G3202421
UPC #
043168976206
Country of Origin
Hungary

Dimensions

Max Overall Bulb Length
4-1/4"
Max. Overall Bulb Length
4-1/4"
Overall Length
4 3/8 in

Details

Light Technology
Fluorescent
Bulb Shape
T4
Bulb Base Type
4-Pin (GX24q-1)
Light Appearance
3000 to 3999K, Warm White
Wattage Equivalency
60W INC
Watts
13 W
Bulb Color Temp.
3000K
Bulb Technology
Fluorescent
Bulb Type
Plug-In
Lumens
755 lm
Bulb Primary Application
General Purpose
Bulb Start Type
Rapid
Standards
Meets 2012 Lighting Legislation Energy, TCLP Compliant
Dimmable
Yes
Bulb Min. Starting Temp.
32 Degrees F
Bulb Designation
F13TBX/A/ECO
Color Rendering Index
82
Item
Plug-In CFL Bulb
Voltage
Ballast Dependent
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
Fluorescent
Average Bulb Life
17,000 hr.
Bulb Minimum Starting Temperature
32 Degrees F
Color Temperature
3000K
Trade Number
F13TBX/A/ECO
Rated Life
17,000 hr
Overall Bulb Shape
T
Overall Bulb Base Type
4-Pin
Color Tuning
No
Incandescent Wattage Equivalency
60 W
Light Color
White

Description

Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-1), Trade Number F13TBX/A/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 60 W, Lumens 755 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Rapid, Overall Length 4 3/8 in, Rated Life 17,000 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.