GE F28W/T5/835/ECO, 28W, 3500K, 2900 Lumens, 85 CRI

  • Mfr # 46705

  • Zoro # G806376009


product price: $299.99
/pk 40, $7.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
T5
Bulb Base Type
G5
Dimmable
Yes
Watts
28
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46705
Zoro #
G806376009
UPC #
43168467056
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
G5
Dimmable
Yes
Watts
28
Color Temperature
3500K

Description

Ge 46705 f28w/t5/835/eco, 28w, 3500k, 2900 lumens, 85 cri ge fluorescent lamps have become a universal standard in office and other lighting applications. Fluorescent lamps have low operating costs because they're efficient, long living, high quality, and rapid starting. They cost significantly less to operate over their lifetime than incandescent lamps. Ge star lamps offer higher color rendering and lumen maintenance of 92%-95%. Also, rapid start and instant start lamps typically start within 1 second of being turned on. Lamp life is approximately 35% longer @ 3 hours per start and 20% longer @ 12 hours per start on programmed start ballasts as compared to standard instant start ballasts. features: color/finish: cool white color temperature: 3500k average lifetime: 36000 hours lumens (light output): 2900 cri: 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.