This item is Discontinued.

Current GE G25 E26 (Medium) LED Bulb Soft White 60 W , 2PK 23344

GE G25 E26 (Medium) LED Bulb Soft White 60 W , 2PK (Discontinued)

  • Mfr # 23344
  • Zoro # G505267103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23344
Zoro #
G505267103
UPC #
43168233446
Country of Origin
China

Details

Bulb Shape
G25
Bulb Technology
LED
Dimmable
Yes
Watts
5w; 5w; 60w
Color Rendering Index
80 CRI
Bulb Primary Application
Deco
Light Color
Soft White
Material
Glass
Finish
Clear
Nominal Power (W)
60
Suggested Use Location
Bedroom, Family Room, Dining Room, Hallways & Entryways
Volume
0.07 cu ft
Nominal Initial Lumen per Watt
71

Description

GE’s Soft White LED 60-Watt Replacement Clear Deco light bulb offers outstanding energy efficiency long-lasting performance and just-right brightness all in one package. It’s dimmable and illuminates your home with soft warm light. Use this medium-base GE LED decorative bulb in indoor chandeliers sconces and fixtures where the bulb is visible. Thanks to its aesthetic design GE’s Soft White LED 60-Watt Replacement Clear Deco light bulb compliments your fixture and adds a decorative touch even when the light is off. When it’s turned on its long life and low energy use will help you save money on energy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.