This item is Discontinued.

Current GE LIGHTING 0.2W, T1 Miniature Incandescent Light Bulb 6839

GE LIGHTING 0.2W, T1 Miniature Incandescent Light Bulb (Discontinued)

  • Mfr # 6839
  • Zoro # G3680013
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6839
Zoro #
G3680013
UPC #
043168872911
Country of Origin
Thailand

Dimensions

Max. Overall Bulb Length
23/64"
Max Overall Bulb Length
23/64"
Overall Length
3/8 in

Details

Trade Number
6839
Watts
0.2W
Bulb Base Type
Midget Flanged (F3-6)
Bulb Finish
Clear
Bulb Amps
240mA
Item
Incandescent Bulb
Bulb Primary Application
Aircraft
Lighting Technology
Incandescent
Bulb Type
Miniature
Light Color
White
Voltage
28V AC
Bulb Shape
T1
Average Bulb Life
16,000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Dimmable
No
Rated Life
16,000 hr
Amps
240 mA
Light Technology
Incandescent
Wattage Equivalency
0.2W INC
Overall Bulb Base Type
Sub-Midget Flanged
Overall Bulb Shape
T
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Midget Flanged (F3-6), Bulb Shape T1, Bulb Finish Clear, Light Technology Incandescent, Trade Number 6839, Voltage 28V AC, Watts 0.2W, Rated Life 16,000 hr, Dimmable No, Light Color White, Overall Length 3/8 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.