GE LIGHTING 100W, ED23.5 High Pressure Sodium HID Light Bulb (Discontinued)
- Mfr # LU100/ECO/NC
- Zoro # G2612705
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LU100/ECO/NC
Zoro #
G2612705
UPC #
043168146739
Country of Origin
Hungary
Dimensions
Max Overall Bulb Length
7-3/4"
Light Bulb Dia.
3"
Max. Overall Bulb Length
7-3/4"
Overall Length
7 3/4 in
Bulb Dia.
3 in
Description
HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 in, Bulb Shape ED23-1/2, Color Rendering Index 23, Color Temperature 2000K, Lumens 10,500 lm, Light Technology High Pressure Sodium, Overall Length 7 3/4 in, Shatter-Resistant No, Watts 100 W, Bulb Finish Clear, Rated Life 30,000 hr, ANSI Code S54, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, Trade Number LU100/ECO/NC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.