This item is Discontinued.

Current GE LIGHTING 150W, T7 Ceramic Metal Halide HID Light Bulb CMH150/TD/830/RX7S

GE LIGHTING 150W, T7 Ceramic Metal Halide HID Light Bulb (Discontinued)

  • Mfr # CMH150/TD/830/RX7S
  • Zoro # G3274932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMH150/TD/830/RX7S
Zoro #
G3274932
UPC #
043168925891
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
5-3/8"
Max Overall Bulb Length
2-3/4"
Bulb Dia.
1 in
Overall Length
2 3/4 in

Details

Bulb Finish
Clear
Bulb Technology
Ceramic Metal Halide
ANSI Code
M81/M142/M102
Lumens
14,000 lm
Bulb Designation
CMH150TD830/RX7S
Bulb Operating Position
Universal Burning
Standards
Meets 2012 Lighting Legislation Energy
Watts
150 W
Bulb Shape
T7
Bulb Color Temp.
3000K
Average Bulb Life
15,000 hr.
Shatter-Resistant
No
Light Appearance
3000 to 3999K, Warm White
Color Rendering Index
80
For Enclosed Fixtures
Yes
Item
HID Bulb
Bulb Type
High Output
Bulb Base Type
Wedge (Rx7s)
Lighting Technology
Ceramic Metal Halide
Light Technology
Ceramic Metal Halide
Trade Number
CMH150TD830/RX7S
Rated Life
15,000 hr
Color Temperature
3000K
Wattage Equivalency
150W MH
For Use With
Enclosed Fixtures
Overall Bulb Shape
T
Bulb UL Type
No UL Type
Light Color
White
Dimmable
No
Special Features
UV Control
Color Tuning
No

Description

HID Bulb, Bulb Base Type Wedge (Rx7s), Bulb Dia. 1 in, Bulb Shape T7, Color Rendering Index 80, Color Temperature 3000K, Lumens 14,000 lm, Light Technology Ceramic Metal Halide, Overall Length 2 3/4 in, Shatter-Resistant No, Watts 150 W, Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M81/M142/M102, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, Trade Number CMH150TD830/RX7S

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.