This item is Discontinued.

Current GE LIGHTING 15W, R14 Incandescent Light Bulb 15R14SC/SP

GE LIGHTING 15W, R14 Incandescent Light Bulb (Discontinued)

  • Mfr # 15R14SC/SP
  • Zoro # G2934653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15R14SC/SP
Zoro #
G2934653
UPC #
043168334044
Country of Origin
United States

Dimensions

Max Overall Bulb Length
2-5/8"
Light Bulb Dia.
1-3/4"
Max. Overall Bulb Length
2-5/8"
Overall Length
2 5/8 in
Bulb Dia.
1 3/4 in

Details

Bulb Shape
R14
Bulb Base Type
Single Contact Bayonet (BA15s)
Watts
15 W
Lumens
120 lm
Light Appearance
3000 to 3999K, Warm White
Lighting Technology
Incandescent
Voltage
12V AC
Bulb Color Temp.
3000K
Dimmable
Yes
Bulb Designation
15R14SC/SP
Shatter-Resistant
No
Bulb Type
Reflector
Bulb Technology
Incandescent
Rough Service
No
Bulb Finish
Frosted
Average Bulb Life
2000 hr.
Three-Way
No
Item
Incandescent Bulb
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy
Light Distribution
Spot
Color Temperature
3000K
Product Type
Incandescent Lamp
Color Tuning
No
Special Features
Spot, Brass Base
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape R14, Bulb Finish Frosted, Color Temperature 3000K, Lumens 120 lm, Shatter-Resistant No, Voltage 12V AC, Watts 15 W, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Spot, Brass Base, Overall Length 2 5/8 in, Light Distribution Spot, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.