This item is Discontinued.

Current GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb MPR175/C/VBU/O

GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (Discontinued)

  • Mfr # MPR175/C/VBU/O
  • Zoro # G3503333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR175/C/VBU/O
Zoro #
G3503333
UPC #
043168116497
Country of Origin
China

Dimensions

Light Bulb Dia.
3-1/2"
Max Overall Bulb Length
8-1/4"
Max. Overall Bulb Length
8-1/4"
Overall Length
8 1/4 in
Bulb Dia.
3 1/2 in

Details

Lumens
14,300 lm
Average Bulb Life
10,000 hr.
For Enclosed Fixtures
Yes
Bulb Color Temp.
3800K
ANSI Code
M57
Bulb Technology
Metal Halide
Bulb Finish
Frosted
Bulb Shape
ED28
Color Rendering Index
70
Standards
Meets 2012 Lighting Legislation Energy
Lighting Technology
Metal Halide
Bulb Base Type
Mogul Screw (EX39)
Bulb Type
High Output
Bulb Operating Position
Vertical Base Up +/-15 Degrees
Watts
175 W
Shatter-Resistant
No
Item
HID Bulb
Light Appearance
3000 to 3999K, Warm White
Bulb Designation
MPR175/C/VBU/O
Rated Life
10,000 hr
Wattage Equivalency
175W MH
Light Technology
Metal Halide
Trade Number
MPR175/C/VBU/O
Color Temperature
3800K
For Use With
Open Or Enclosed Fixtures
Overall Bulb Base Type
Mogul
Overall Bulb Shape
ED
Bulb UL Type
No UL Type
Color Tuning
No
Special Features
UV Control
Dimmable
No
Light Color
White

Description

HID Bulb, Bulb Base Type Mogul Screw (EX39), Bulb Dia. 3 1/2 in, Bulb Shape ED28, Color Rendering Index 70, Color Temperature 3800K, Lumens 14,300 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Watts 175 W, Bulb Finish Frosted, Rated Life 10,000 hr, ANSI Code M57, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards Meets 2012 Lighting Legislation Energy, Trade Number MPR175/C/VBU/O

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.