This item is Discontinued.

Current GE LIGHTING 20W, T3 Plug-In Fluorescent Light Bulb FLE20HT3/2/GU24

GE LIGHTING 20W, T3 Plug-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE20HT3/2/GU24
  • Zoro # G2585843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLE20HT3/2/GU24
Zoro #
G2585843
UPC #
043168761369
Country of Origin
China

Dimensions

Max Overall Bulb Length
4"
Max. Overall Bulb Length
4"

Details

Bulb Shape
Spiral
Bulb Base Type
2-Pin (GU24)
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
75W INC
Watts
20
Dimmable
No
Bulb Color Temp.
2700K
Color Rendering Index
80.0
Bulb Technology
Fluorescent
Item
Spiral CFL
Shatter-Resistant
No
Bulb Designation
FLE20HT3/2/GU24
Voltage
120
Standards
Meets 2012 Lighting Legislation Energy
Bulb Min. Starting Temp.
-10 Degrees F
Lumens
1200
Bulb Start Type
Instant
Lighting Technology
Fluorescent
Bulb Type
Standard
Bulb Primary Application
General Purpose
Average Bulb Life
10,000 hr.
Green Certification or Other Recognition
ENERGY STAR
Bulb Minimum Starting Temperature
-10 Degrees F
Color Temperature
2700 K
Energy Star Compliant
Yes
Color Tuning
No

Description

Spiral CFL, Bulb Base Type 2-Pin (GU24), Bulb Shape Spiral, Color Rendering Index 80.0, Color Temperature 2700 K, Lumens 1200, Shatter-Resistant No, Voltage 120, Watts 20, Dimmable No, Bulb Minimum Starting Temperature -10 Degrees F, Bulb Start Type Instant, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.