This item is Discontinued.

Current GE LIGHTING 21W, 2D Plug-In Fluorescent Light Bulb F212D/827/4P

GE LIGHTING 21W, 2D Plug-In Fluorescent Light Bulb (Discontinued)

  • Mfr # F212D/827/4P
  • Zoro # G2606861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F212D/827/4P
Zoro #
G2606861
UPC #
043168980586
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
5-1/2"
Max Overall Bulb Length
5-1/2"
Overall Length
5 5/8 in

Details

Light Technology
Fluorescent
Bulb Shape
T4
Bulb Base Type
4-Pin (GR10q-4)
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
75W INC
Watts
21 W
Dimmable
Yes
Bulb Start Type
Rapid
Average Bulb Life
10,000 hr.
Bulb Designation
F212D/4P
Bulb Color Temp.
2700K
Lighting Technology
Fluorescent
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Primary Application
General Purpose
Lumens
1,135 lm
Voltage
Ballast Dependent
Color Rendering Index
82
Bulb Technology
Fluorescent
Item
Plug-In CFL Bulb
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Type
Linear
Bulb Min. Starting Temp.
25 Degrees F
Bulb Minimum Starting Temperature
25 Degrees F
Color Temperature
2700K
Trade Number
F212D/4P
Rated Life
10,000 hr
Overall Bulb Base Type
4-Pin
Overall Bulb Shape
T
Light Color
White
Color Tuning
No
Incandescent Wattage Equivalency
75 W

Description

Plug-In CFL Bulb, Bulb Base Type 4-Pin (GR10q-4), Trade Number F212D/4P, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 75 W, Lumens 1,135 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 21 W, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature 25 Degrees F, Bulb Start Type Rapid, Overall Length 5 5/8 in, Rated Life 10,000 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.