This item is Discontinued.

Current GE Lighting 234672 4W Daylight BC HD LED Light Bulb - Clear; Pack of 2 234672

GE Lighting 234672 4W Daylight BC HD LED Light Bulb - Clear; Pack of 2 (Discontinued)

  • Mfr # 234672
  • Zoro # G503720389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234672
Zoro #
G503720389
UPC #
43168923248
Country of Origin
China

Description

Features
  • Equivalent to a 40w incandescent
  • Candelabra base
  • 15,000 Hours Rated Life
  • Blunt tip and dimmable
  • Pack of 2
Specifications
  • Light Color: Daylight
  • Bulb Color: Clear
  • CRI: 90, 13.7 Years
  • Shape: BC
  • Power: 4W
  • Color Temperature: 5,000 Kelvin
  • MOL Size: 4.20 in.
  • Capacity: 300 lumen
  • Weight: 2.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.