Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Current GE Lighting 240210 0.55-16W A21 Shape 3 Way Daylight Light Color Bulb 240210

GE Lighting 240210 0.55-16W A21 Shape 3 Way Daylight Light Color Bulb (Discontinued)

  • Mfr # 240210
  • Zoro # G104014917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240210
Zoro #
G104014917
UPC #
43168462280
Country of Origin
China

Description

Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.

Features
  • Refresh high definition
  • 3-way led bulb
  • Equivalent to a 30/70/100w incandescent
  • Medium base & non-dimmable
  • 400/800/1500 lumens
  • 5,000 kelvin color temperature
Specifications
  • Power: 0.55-16W
  • Rated Life: 15,000 Hours
  • Lifetime: 13.7 Year
  • Lumens: 1500 Lumen
  • Length: 5.31"
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.