This item is Discontinued.

Current GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb MVR250/VBU/R

GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (Discontinued)

  • Mfr # MVR250/VBU/R
  • Zoro # G2648572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVR250/VBU/R
Zoro #
G2648572
UPC #
043168127622
Country of Origin
India

Dimensions

Max. Overall Bulb Length
8-1/4"
Bulb Dia.
3 1/2 in
Overall Length
8 1/4 in

Details

Voltage
95
Bulb Base Type
Mogul Screw (E39)
Bulb Shape
ED28
Watts
250 W
Item
HID Bulb
Bulb Finish
Clear
Lumens
18,500 lm
Bulb Type
High Output
Bulb Designation
MVR250/VBU/R
Standards
Meets 2012 Lighting Legislation Energy
Shatter-Resistant
No
Color Rendering Index
65
ANSI Code
S50
Bulb Operating Position
Vertical Base Up +/-15 Degrees
For Enclosed Fixtures
Yes
For Use With
Enclosed Fixtures
Color Temperature
4500K
Light Technology
Metal Halide
Rated Life
10,000 hr
Trade Number
MVR250/VBU/R
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White
Dimmable
No

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4500K, Lumens 18,500 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Voltage 95, Watts 250 W, Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code S50, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards Meets 2012 Lighting Legislation Energy, Trade Number MVR250/VBU/R

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.