This item is Discontinued.

Current GE Lighting 258483 4 watt Ceiling LED Clear Bulb; Daylight Light - Pack of 2 258483

GE Lighting 258483 4 watt Ceiling LED Clear Bulb; Daylight Light - Pack of 2 (Discontinued)

  • Mfr # 258483
  • Zoro # G203720085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
258483
Zoro #
G203720085
UPC #
43168313391
Country of Origin
China

Description

Features
  • A15 shape
  • Refresh high definition
  • Led ceiling fan bulb
  • Equivalent to a 40w incandescent
  • Dimmable & medium base
  • 5000 kelvin color temperature
  • 15000 hours rated life
  • Pack of 2
Specifications
  • Color: Daylight Light
  • Wattage: 4 watt
  • Bulb Color: Clear
  • Lumens: 300 Lumens
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.