This item is Discontinued.

Current GE LIGHTING 27W, T5 PL Plug-In Fluorescent Light Bulb F27BX/SPX41/RS

GE LIGHTING 27W, T5 PL Plug-In Fluorescent Light Bulb (Discontinued)

  • Mfr # F27BX/SPX41/RS
  • Zoro # G2481123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F27BX/SPX41/RS
Zoro #
G2481123
UPC #
043168169516
Country of Origin
Multiple

Dimensions

Max Overall Bulb Length
12-3/4"
Max. Overall Bulb Length
12-3/4"
Overall Length
12 7/8 in

Details

Light Technology
Fluorescent
Bulb Shape
T6
Bulb Base Type
4-Pin (2G11)
Light Appearance
4000 to 4999K, Cool White
Wattage Equivalency
100W INC
Watts
27 W
Item
Plug-In CFL Bulb
Bulb Type
Plug-In
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
82
Dimmable
Yes
Bulb Technology
Fluorescent
Voltage
Ballast Dependent
Bulb Primary Application
General Purpose
Bulb Min. Starting Temp.
77 Degrees F
Bulb Start Type
Rapid
Lighting Technology
Fluorescent
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy
Lumens
1,620 lm
Bulb Designation
F27BX
Average Bulb Life
12,000 hr.
Bulb Color Temp.
4100K
Bulb Minimum Starting Temperature
77 Degrees F
Color Temperature
4100K
Rated Life
12,000 hr
Trade Number
F27BX
Overall Bulb Shape
T
Overall Bulb Base Type
4-Pin
Color Tuning
No
Light Color
White
Incandescent Wattage Equivalency
100 W

Description

Plug-In CFL Bulb, Bulb Base Type 4-Pin (2G11), Trade Number F27BX, Bulb Shape T6, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,620 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 27 W, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature 77 Degrees F, Bulb Start Type Rapid, Overall Length 12 7/8 in, Rated Life 12,000 hr, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.