This item is Discontinued.

Current GE Lighting 33893 40W Cool White Circline Tube Fluorescent Light Bulb 253104

GE Lighting 33893 40W Cool White Circline Tube Fluorescent Light Bulb (Discontinued)

  • Mfr # 253104
  • Zoro # G903712229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253104
Zoro #
G903712229
UPC #
-
Country of Origin
Japan

Description

Features
  • 40W.
  • Cool White Circline Tube.
  • Fluorescent Light Bulb.
  • 16 in. Outer Diameter.
  • 4 Pin Base.
  • 2700 Lumens.
  • 12,000 Hours.
  • 4150 Kelvin.
  • Dimension - 15.9 x 16.2 x 1.4 in.
  • Item Weight - 1 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.