Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current GE LIGHTING 40W, G25 Incandescent Light Bulb 40G25C/2L-TP3/6

GE LIGHTING 40W, G25 Incandescent Light Bulb (Discontinued)

  • Mfr # 40G25C/2L-TP3/6
  • Zoro # G5266791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40G25C/2L-TP3/6
Zoro #
G5266791
UPC #
043168698139
Country of Origin
Multiple

Dimensions

Light Bulb Dia.
3-1/8"
Max Overall Bulb Length
4-1/2"
Max. Overall Bulb Length
4-1/2"

Details

Bulb Shape
G25
Bulb Base Type
Medium Screw (E26)
Watts
40 W
Lumens
340 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2800K
Dimmable
Yes
Standards
Meets 2012 DOE
Rough Service
No
Bulb Designation
40G25C
Bulb Type
Decorative
Item
Incandescent Bulb
Average Bulb Life
3000 hr.
Three-Way
No
Bulb Finish
Clear
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Technology
Incandescent
Color Temperature
2800K
Color Tuning
No
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape G25, Bulb Finish Clear, Color Temperature 2800K, Lumens 340 lm, Shatter-Resistant No, Voltage 120V AC, Watts 40 W, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Standards Meets 2012 DOE, Package Quantity 3

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.