This item is Discontinued.

Current GE LIGHTING 40W, S11 Incandescent Light Bulb 40S11N/1/F

GE LIGHTING 40W, S11 Incandescent Light Bulb (Discontinued)

  • Mfr # 40S11N/1/F
  • Zoro # G3270057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40S11N/1/F
Zoro #
G3270057
UPC #
043168157346
Country of Origin
China

Dimensions

Light Bulb Dia.
1-3/8"
Max Overall Bulb Length
2-11/32"
Max. Overall Bulb Length
2-11/32"
Overall Length
2 3/8 in
Bulb Dia.
1 3/8 in

Details

Bulb Shape
S11
Bulb Base Type
Intermediate Screw (E17)
Watts
40 W
Lumens
440 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2700K
Dimmable
Yes
Average Bulb Life
500 hr.
Bulb Primary Application
Appliances
Bulb Designation
40S11N/1/F
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy
Rough Service
No
Item
Incandescent Bulb
Bulb Technology
Incandescent
Bulb Finish
Frosted
Three-Way
No
Shatter-Resistant
No
Bulb Beam Angle
360 Degrees
Rated Life
500 hr
Color Temperature
2700K
Overall Bulb Shape
S
Light Technology
Incandescent
Trade Number
40S11N/1/F
Wattage Equivalency
40W INC
Overall Bulb Base Type
Intermediate Screw
Color Tuning
No
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Shape S11, Bulb Finish Frosted, Color Temperature 2700K, Lumens 440 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 40S11N/1/F, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Overall Length 2 3/8 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.