This item is Discontinued.

Current GE LIGHTING 45W, R20 Incandescent Light Bulb 45R20MI/1-120V

GE LIGHTING 45W, R20 Incandescent Light Bulb (Discontinued)

  • Mfr # 45R20MI/1-120V
  • Zoro # G1018787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45R20MI/1-120V
Zoro #
G1018787
UPC #
043168906821
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-15/16"
Max. Overall Bulb Length
3-15/16"
Light Bulb Dia.
2-1/2"
Overall Length
3 3/8 in
Bulb Dia.
2 1/2 in

Details

Bulb Shape
R20
Bulb Base Type
Medium Screw (E26)
Watts
45 W
Lumens
310 lm
Light Appearance
1000 to 2699K, Very Warm White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2600K
Dimmable
Yes
Bulb Finish
Frosted
Three-Way
No
Bulb Technology
Incandescent
Bulb Beam Angle
45 Degrees
Light Distribution
Spot
Bulb Designation
45R20MI/1
Rough Service
No
Bulb Primary Application
General Purpose
Average Bulb Life
2000 hr.
Shatter-Resistant
No
Item
Incandescent Bulb
Standards
Meets 2012 Lighting Legislation Energy
Bulb Type
Reflector
Wattage Equivalency
45W INC
Overall Bulb Base Type
Medium Screw
Trade Number
45R20MI/1
Rated Life
2,000 hr
Light Technology
Incandescent
Overall Bulb Shape
R
Color Temperature
2600K
Color Tuning
No
Light Color
White
Special Features
Watt-Miser(R), Spot

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape R20, Bulb Finish Frosted, Color Temperature 2600K, Lumens 310 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 45R20MI/1, Voltage 120V AC, Watts 45 W, Bulb Beam Angle 45 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Watt-Miser(R), Spot, Overall Length 3 3/8 in, Light Distribution Spot, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.