Zoro Homepage

GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb

  • Mfr # 304

  • Zoro # G2678435


product price: $1.89
/ea

Key Features

Voltage
28V AC
Watts
8.4
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
G6
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304
Zoro #
G2678435
UPC #
043168816434
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-7/16"
Max. Overall Bulb Length
1-7/16"

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
8.4
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
G6
Lighting Technology
Incandescent
Dimmable
No
Lumens
6
Standards
Meets 2012 Lighting Legislation Energy
Bulb Amps
300mA
Bulb Type
Miniature
Bulb Primary Application
Aircraft
Trade Number
304
Average Bulb Life
500 hr.
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape G6, Lumens 6, Trade Number 304, Voltage 28V AC, Watts 8.4, Dimmable No, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.