Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E F32t8/spx30/u6/wm/ec replacement light bulb lamp, 12PK
Mfr # F32T8/SPX30/U6/WM/EC GE GENERAL ELECTRIC G.E
Zoro # G110143205
product price:Â $270.99
/pk 12, $22.58/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3000 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
32 W
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F32T8/SPX30/U6/WM/EC GE GENERAL ELECTRIC G.E
- Zoro #
- G110143205
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 32 W
- Bulb Shape
- T8
Description
Replacement for GE General Electric G.E F32t8/spx30/u6/wm/ec replacement light bulb lamp 12 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.