This item is Discontinued.

Current GE LIGHTING Ceiling Fixture ET22-0A1AV-WHTE

GE LIGHTING Ceiling Fixture (Discontinued)

  • Mfr # ET22-0A1AV-WHTE
  • Zoro # G5203572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET22-0A1AV-WHTE
Zoro #
G5203572
UPC #
094721235094
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Height
2-1/2"
Width
23-3/8"
Length
23-3/8"

Details

Fixture Item
Ceiling Fixture
Item
Ceiling Fixture
Voltage
120 to 277
Lighting Technology
LED
Watts
42
Lighting Certification
DesignLights Consortium (DLC)
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3500
Color Temperature
3000 K
Color Rendering Index
80.0
Max. Fixture Wattage
42.0
Dimmable / Non-Dimmable
Dimmable
Color Temp.
3000K
Bulb Technology
LED
Rated Life
50,000 hr.
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Integrated Driver
Fixture Rated Life
50,000 hr
CRI
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens Per Watt
83.3
Fixture Voltage
120 to 277
LED Replacement For
4 Lamp LFL
Temp. Range
-10 to 40 Degrees C
Warranty
5 yr
Lumens per Watt
83.3
Series
Lumination(TM) ET

Description

3000 K, 3500, 83.3, LED Replacement For 4 Lamp LFL, Max. Fixture Wattage 42.0, Color Rendering Index 80.0, 120 to 277, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Lumination(TM) ET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.