This item is Discontinued.

Current Ge Lighting T7 Appliance Light Bulb  35153 35153

Ge Lighting T7 Appliance Light Bulb 35153 (Discontinued)

  • Mfr # 35153
  • Zoro # G603995540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35153
Zoro #
G603995540
UPC #
43168907040
Country of Origin
China

Description

  • Intermediate E17 base
  • C-7A filament design
  • 100 lumens
  • .88" diameter
  • 2-.25" maximum overall length
  • 15 watts
  • Clear
  • T7N bulb type
  • 120 volts
  • Length: 1.5
  • Width: 7.75
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.