Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current GE Reveal A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK 31881

GE Reveal A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (Discontinued)

  • Mfr # 31881
  • Zoro # G105265721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31881
Zoro #
G105265721
UPC #
43168318815
Country of Origin
China

Dimensions

Length
3.11in

Details

Voltage
120v
Watts
4w; 4w; 40w
Bulb Shape
BM
Dimmable
Yes
Lumens
240lm
Bulb Technology
LED
Energy Star Compliant
No
Light Color
Reveal
Finish
Clear
Material
Glass
Nominal Power (W)
40
Beam Spread
120 Degrees
Suggested Use Location
Bathroom, Kitchen, Craft & Hobby
Volume
0.01 cu ft

Description

The new standard of everyday lighting is here—LED. Compared to CFL incandescent and halogen bulbs LEDs are longer lasting more energy efficient and reach full brightness instantly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.