Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE12W SW Par30 FLD Bulb

  • Mfr # 38446

  • Zoro # G807915344


product price: $16.75
/ea
Sold in multiples of 2 for $33.50

Key Features

Voltage
120 volts
Watts
12 watts
Bulb Shape
PAR30L
Color Temperature
2700 kelvins
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38446
Zoro #
G807915344
UPC #
43168384469
Country of Origin
China

Details

Voltage
120 volts
Watts
12 watts
Bulb Shape
PAR30L
Color Temperature
2700 kelvins
Dimmable
Yes
Lumens
850 lumens
Rated Life
15,000 Hours
Light Technology
LED
Bulb Finish
Clear
Color Rendering Index
80
Bulb Beam Angle
25 Degree
Indoor/Outdoor Usage
Indoors
For Enclosed Fixtures
Yes
Wattage Equivalency
75 watts

Description

GE, LED12DP3L4W1, 12W, Soft White Light Color, Diffused Bulb Color, Par 30 Shape, LED FloodSecurity Bulb, Equivalent To A 75W Incandescent, Long Neck, 25 Degree Beam, Medium Base, Dimmable, 1,000 Lumens, 2,700 Kelvin Color Temperature, CRI80, 137 Year, 15,000 Hours Rated Life, MOL437, Can Be Used Indoors, Boxed Can be used in enclosed fixtures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.