
GE4PK 25W SW CAM Bulb
Mfr # 10193
Zoro # G808249028
product price: $18.45
/eaSold in multiples of 2 for $36.90
Key Features
Voltage
120 volts
Watts
2.5 watts
Bulb Base Type
Medium
Color Temperature
2700 kelvins
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10193
Zoro #
G808249028
UPC #
43168101936
Country of Origin
China
Dimensions
Length
3.11 inches
Details
Voltage
120 volts
Watts
2.5 watts
Bulb Base Type
Medium
Color Temperature
2700 kelvins
Dimmable
Yes
Lumens
200
Rated Life
15000 hours
Light Technology
LED
Bulb Finish
Clear
Color Rendering Index
80
Light Color
Soft White
Bulb Designation
CAM
Indoor/Outdoor Usage
Indoor
Description
GE, 4 Pack, LED2DCAMAGC4P, 25W, Soft White Light Color, Clear Bulb Color, CAM Shape, Decorative LED Light Bulb , Equivalent To A 25W Incandescent, Medium Base, Bent Tip, Dimmable, 200 Lumens, 2,700 Kelvin Color Temperature, CRI 80, 13 Year, 15,000 Hours Rated Life, MOL 40, Boxed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.