Shop JAMES INDUSTRY
See all product information
Create Account
LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B
- Mfr # ZY-T8-18W1200 BIXX 50K
- Zoro # G116554265
product price:Â
$
28.35
/ea
Sold in multiples of 30 for
$850.50
Key Features
Voltage
120V to 277V
Watts
18 W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZY-T8-18W1200 BIXX 50K
- Zoro #
- G116554265
- UPC #
- -
- Country of Origin
- China
- Item
- LED Tube
- Voltage
- 120V to 277V
- Watts
- 18 W
- Bulb Shape
- T8
- Bulb Housing
- Aluminum
- Color Temperature
- 5000 K
- Lumens
- 140 Lumens Per Watt
- Rated Life
- 50,000 hr
- Light Technology
- LED
Dimensions
- Length
- 48 in
Description
LED Tube,BIXX,4 ft.,T8,18W,50K,A+B, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.