This item is Discontinued.

Current Halogen Floodlight, MR16, 35W Q35MR16/HIR/CCG55

Halogen Floodlight, MR16, 35W (Discontinued)

  • Mfr # Q35MR16/HIR/CCG55
  • Zoro # G5199153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q35MR16/HIR/CCG55
Zoro #
G5199153
UPC #
043168792332
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
1-3/4"
Max Overall Bulb Length
1-3/4"
Light Bulb Dia.
2"
Bulb Dia.
2 in
Overall Length
1 3/4 in

Details

Bulb Color Temp.
2950K
Bulb Type
Reflector
Bulb Primary Application
General Purpose
Bulb Beam Angle
55 Degrees
Item
Halogen Lamp
Voltage
12
Lighting Technology
Halogen
Watts
35
Lumens
1490
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Shape
MR16
Bulb Base Type
2-Pin (GU5.3)
Bulb Designation
Q35MR16/HIR/CCG55/FL
Light Appearance
2700 to 2999K, Soft White
Dimmable
Yes
Shatter-Resistant
No
Light Distribution
Flood
Average Bulb Life
5000 hr.
Bulb Technology
Halogen
Bulb Finish
Clear
Color Temperature
2950 K
Color Tuning
No
Special Features
Flood

Description

Halogen Lamp, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 55 Degrees , Bulb Dia. 2 in, Bulb Shape MR16, Color Temperature 2950 K, Lumens 1490, Overall Length 1 3/4 in, Shatter-Resistant No, Voltage 12, Watts 35, Bulb Finish Clear, Dimmable Yes, Special Features Flood, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.