This item is Discontinued.

Current Halogen Floodlight, PAR38,100W 100PAR/H/FL25/CVG 130V

Halogen Floodlight, PAR38,100W (Discontinued)

  • Mfr # 100PAR/H/FL25/CVG 130V
  • Zoro # G0839702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100PAR/H/FL25/CVG 130V
Zoro #
G0839702
UPC #
043168250962
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
5-5/16"
Max. Overall Bulb Length
5-5/16"
Bulb Dia.
4 3/4 in
Overall Length
5 5/16 in

Details

Bulb Shape
PAR38
Watts
100
Voltage
130
Bulb Color Temp.
2750K
Light Distribution
Flood
Bulb Finish
Clear
Shatter-Resistant
Yes
Average Bulb Life
2000 hr.
Standards
Meets 2012 Lighting Legislation Energy
Bulb Designation
100PAR/H/FL25CVG
Item
Halogen Floodlight
Bulb Beam Angle
25 Degrees
Color Temperature
2750 K

Description

Halogen Floodlight, Bulb Beam Angle 25 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Color Temperature 2750 K, Overall Length 5 5/16 in, Shatter-Resistant Yes, Voltage 130, Watts 100, Bulb Finish Clear, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.