Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45BR30/H/HIR-TP6
Zoro #
G5215174
UPC #
043168742061
Country of Origin
China
Dimensions
Max. Overall Bulb Length
5-3/8"
Max Overall Bulb Length
5-3/8"
Light Bulb Dia.
3-3/4"
Bulb Dia.
3.75 in
Description
Halogen Reflector Lamp, Bulb Base Type Medium Screw (E26), Bulb Dia. 3.75 in, Bulb Shape BR30, Color Temperature 2750 K, Lumens 640, Shatter-Resistant No, Voltage 120, Watts 45, Bulb Finish Clear, Dimmable Yes, Standards Meets July 2012 DOE Legislation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.