Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Halogen Light Bulb, A19, 43W, PK2 43A/W/H-2PK 120

Halogen Light Bulb, A19, 43W, PK2 (Discontinued)

  • Mfr # 43A/W/H-2PK 120
  • Zoro # G3886732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43A/W/H-2PK 120
Zoro #
G3886732
UPC #
043168630030
Country of Origin
Hungary

Dimensions

Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-7/16"
Max Overall Bulb Length
4-7/16"
Bulb Dia.
2 3/8 in
Overall Length
4 1/2 in

Details

Item
Halogen Bulb
Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Voltage
120V AC
Watts
43 W
Dimmable
Yes
Light Appearance
2700 to 2999K, Soft White
Lumens
620 lm
Bulb Technology
Halogen
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Bulb Designation
43A/W/H
Standards
Meets 2012 Lighting Legislation Energy
Rough Service
No
Average Bulb Life
1000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
360 Degrees
Bulb Color Temp.
2900K
Bulb Finish
Soft White
Bulb Type
Standard
Lighting Technology
Halogen
Trade Number
43A/W/H
Light Technology
Halogen
Wattage Equivalency
60W INC
Rated Life
1,000 hr
Color Temperature
2900K
Overall Bulb Shape
A
Overall Bulb Base Type
Medium Screw
Color Tuning
No
Incandescent Wattage Equivalency
60 W
Light Color
White

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 360 Degrees , Bulb Dia. 2 3/8 in, Bulb Shape A19, Color Temperature 2900K, Incandescent Wattage Equivalency 60 W, Lumens 620 lm, Light Technology Halogen, Overall Length 4 1/2 in, Shatter-Resistant No, Trade Number 43A/W/H, Voltage 120V AC, Watts 43 W, Rated Life 1,000 hr, Bulb Finish Soft White, Dimmable Yes, Light Color White, Rough Service No, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.